References
Festo:QSY-1/4-10
Rubix:117A8646
Manufacturer :153144
EAN:4052568032364

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 153144 PUSH-IN Y-FITTING QSY-1/4-10
Push-in Y-fitting QSY-1/4-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 73.70 excl. VAT
/ 10 pieces
£ 88.44 incl. VAT
- Delivery usually within ( 2 ) days