Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 9387 BULKHEAD QUICK CONNECTOR SCK-PK-3-KU
FESTO 9387 BULKHEAD QUICK CONNECTOR SCK-PK-3-KU
Bulkhead Quick Connector
References
festo:
SCK-PK-3-KU
rubix:
123A6246
manufacturer :
9387
ean:
4052568020651
Technical specifications
Material
POM (Housing)
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 9387 BULKHEAD QUICK CONNECTOR SCK-PK-3-KU
Bulkhead quick connector SCK-PK-3-KU Polymeric design. Nominal size=2,4 mm, Assembly Position=Any, Operating pressure=0 - 10 bar, Ambient temperature=-10 - 60 °C, Pneumatic Connection=(* M10x1, * PK-3 with union Nut)
Technical specifications
Attributes
Logistic Weight
4,21
g
Material
POM (Housing)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.90
excl. VAT
/ 10
pieces
£
64.68
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN 160224838 FITT G1/2-G3/8 F SLEEVE ADPT
SMC KQ2C12-00A-X35 ONE-TOUCH FITTING
NORGREN 150232838 FITT R1/4-G3/8F STR CONNECTOR
FESTO 153156 PUSH-IN Y-CONNECTOR QSY-12-10
SMC AS3000F-08 SPEED CONTROLLER
NORGREN 102470838 PFIT 8MM-G3/8 90 SWI ELB ADPT
FESTO 153440 PUSH-IN CONNECTOR, SELF-SEALING QSMK-6
SMC KQ2S06-01GS1 STAINLESS STEEL FITTINGS
FESTO 132890 PUSH-IN CONNECTOR
SMC LQ1H43-M HIGH PURITY FLUOROPOLYMER FITTING
NORGREN 100200500 PFIT 5MM STRAIGHT CONNECTOR
SMC MS-5B FITTING
NORGREN 431451228 12MM X 1/4 MALE ELBOW ADAPT
SMC KQ2L10-01GS STAINLESS STEEL FITTINGS
FESTO 578330 PLUG CONNECTOR NPQH-D-Q8-Q6-P10