References
SMC:KAH08-U03
Rubix:119A6561
Manufacturer :KAH08-U03

Documents
Product details : SMC KAH08-U03 ELECTROSTAT PROTECTION FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
Technical specifications
Attributes
| Material | c3604bd;pbt |
|---|---|
| Connection 1 | 3/8 |
| Profile | kah |
| Connection 2 | 8 |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ 10 pieces
£ 34.80 incl. VAT
- Delivery usually within ( 17 ) days