FESTO 558716 PUSH-IN L-FITTING NPQM-L-G38-Q10-P10
Push-In L-Fitting
See technical informationSee documentsReferences
Festo:NPQM-L-G38-Q10-P10
Rubix:116A0477
Manufacturer :558716
EAN:4052568054854

Documents
Product details : FESTO 558716 PUSH-IN L-FITTING NPQM-L-G38-Q10-P10
Push-in L-fitting NPQM-L-G38-Q10-P10 Size=Standard, Nominal size=8,5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 37,5 g |
|---|---|
| Material | brass (housing);nbr (seal) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 47.10 excl. VAT
/ 10 pieces
£ 56.52 incl. VAT
- Delivery usually within ( 2 ) days