FESTO 177684 PUSH-IN FITTING CQ-1/2-15


Push-In Fitting

References
festo:CQ-1/2-15
rubix:124A9325
manufacturer :177684
ean:4052568038335
CQ-1/2-15 Push-in fitting
brand logo
Technical specifications
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
See all Specifications

Product details : FESTO 177684 PUSH-IN FITTING CQ-1/2-15


Push-in fitting CQ-1/2-15 For high flow rates. Nominal size=12 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight15,4 g
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
Connection 215
Show UNSPSC/ECL@SS
£ 10.30 excl. VAT
/ Each
£ 12.36 incl. VAT
  • Delivery usually within ( 11 ) days