References
CEJN:10 320 5152
Rubix:80231176
Manufacturer :10 320 5152
EAN:07391390045010

Product details : CEJN 103205152 NIPPLE R 1/4IN MALE
Nipple 10-320-5152 M 1/4" BSPT
Technical specifications
Attributes
| Connection 1 | 1/4 in |
|---|---|
| Material | steel |
| Standard | ISO |
| Max. temperature | 100 °C |
| Type of threading | r |
Show UNSPSC/ECL@SS
£ 5.13 excl. VAT
/ Each
£ 6.16 incl. VAT
- In stock: Next day delivery