MECALINE 894379 COUPLINGS ISO C10 FEMALE CONNECTING 1/2


SAFETY QUICK COUPLINGS WITH KNOB - ISO C - FEMALLE

References
mecaline:894379
rubix:253A0674
ean:3660338468032
brand logo
brand logo
Technical specifications
Connection 1G1/2
MaterialAluminum
StandardISO C

Product details : MECALINE 894379 COUPLINGS ISO C10 FEMALE CONNECTING 1/2


MECALINE fittings enable safe connection and disconnection, thanks to a pressurization mechanism that guarantees whiplash-free disconnection. These safety fittings comply with ISO 4414 -DIN EN 983 -ISO 6150 Series C standards (Flow Ø 5.5 mm). Material: anodized aluminum body. Flow rate: 680 l/min at 6 bar with Delta P 10%. Max. operating pressure: 12 bar. Temperature: -20°C to + 80°C

Technical specifications


Attributes
Connection 1G1/2
MaterialAluminum
StandardISO C
Show UNSPSC/ECL@SS
£ 15.14 excl. VAT
/ Each
£ 18.17 incl. VAT
  • Usually arrives within 14 working days