Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90 ELBOW 6-R1/8IN 853076
MECALINE MALE 90 ELBOW 6-R1/8IN 853076
TAPERED MALE 90° ELBOW
References
mecaline:
853076
rubix:
208A5336
ean:
3660338092572
Technical specifications
Connection 1
R1/8
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90 ELBOW 6-R1/8IN 853076
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R1/8
Connection 2
6
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.63
excl. VAT
/
Each
£
1.96
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
FESTO 190649 PUSH-IN FITTING QS-1/4-12-I
MECALINE 859748 BRANCH TEE MM 12- G1/2IN
MECALINE 853337 BRANCH TEE MM 3-M3
MECALINE 884291 STAINLESS STEEL SWIVEL MALE ELB 10-G1/4IN
SMC KQ2H05-M5N ONE-TOUCH FITTING
MECALINE 840804 LONG ORIENTING MALE ELBOW 8-G3/8IN
MECALINE 884286 SS SWIVEL MALE ELBOW OD 4-1/8G
SMC KQ2S12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
LEGRIS LF3000 FITTING 3169 06 10
SMC KQ2V12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
MECALINE 842926 MALE TEE MM 10 G1/4IN
LEGRIS LF3000 FITTING 3101 14 21
LEGRIS LF3000 FITTING 3198 08 17
MECALINE 883891 PUSH IN TO STEM ELBOW-4MM-4MM
SMC KQB2F12-G03 ONE-TOUCH FITTING