Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90 ELBOW 6-G3/8IN 858832
MECALINE MALE 90 ELBOW 6-G3/8IN 858832
PARALLEL MALE 90° ELBOW COMPACT
References
mecaline:
858832
rubix:
208A5113
ean:
3660338139024
Technical specifications
Connection 1
G3/8
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90 ELBOW 6-G3/8IN 858832
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
G3/8
Connection 2
6
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.01
excl. VAT
/
Each
£
6.01
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
MECALINE 840779 MALE ELBOW NSF 10-G1/4IN
MECALINE 858891 BRANCH TEE MM 6 M6
SMC KQ2L TEE THREADED 1/4 ONE TOUCH PUSH FIT EQUAL 6MM
MECALINE MALE STRAIGHT 12-R1/8IN 858713
PARKER PARKRIMP-FITTING 1JM48-16-12
MECALINE 842865 STRAIGHT FITTING 10-R1/4IN
LEGRIS LF 3000 FITTING 3108-10-13
AVENTICS 1823391710
MECALINE 842924 MALE TEE MM 8 G1/8IN
SMC KQ2S08-03AS BRASS FITTING 3/8 MALE THREAD I 8 TUBE
SMC KQ2L05-02AS ONE-TOUCH FITTING
AVENTICS 1823391818
MECALINE MALE STRAIGHT 6-G1/8IN 853044
MECALINE 859740 BRANCH TEE MM 8-G1/2IN
SMC KQ2H04-U01A ONE-TOUCH FITTING