MECALINE 840771 MALE TEE NSF 8-G1/4IN


SWIVEL MALE PARALLEL TEE FITTING WITH FKM SEAL - NSF

References
mecaline:840771
rubix:216A1860
ean:3660338061257
PARALLEL MALE TEE NSF Execution Cylindrical D.8-1/4
brand logo
Technical specifications
Connection 18
Connection 2G1/4
See all Specifications

Product details : MECALINE 840771 MALE TEE NSF 8-G1/4IN


Material: Nickel-plated brass for food application. Gasket: FKM food. NSF 169 certified. It is ideal for direct contact with food fluids.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.

Technical specifications


Attributes
Connection 18
Connection 2G1/4
Type of threadingCylindrical
MaterialNickel-plated brass
Show UNSPSC/ECL@SS
£ 7.74 excl. VAT
/ Each
£ 9.29 incl. VAT
  • In stock: Next day delivery