MECALINE 883963 PUSH IN FIXED MALE 90-6MM-G1/8IN
MALE ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883963
Rubix:216A1943
EAN:3660338373558

Documents
Product details : MECALINE 883963 PUSH IN FIXED MALE 90-6MM-G1/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
| Type of threading | bspt |
|---|---|
| Connection 1 | g1/8 |
| Connection 2 | 6 |
| Material | nickel-plated brass |
| Connecting diameter | 1/8 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | r1/8 (bspt, tapered) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 1.81 excl. VAT
/ Each
£ 2.17 incl. VAT
- In stock: Next day delivery
