Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840583 ORIENTABLE BRANCH FITTING 6-G1/8IN
MECALINE 840583 ORIENTABLE BRANCH FITTING 6-G1/8IN
SWIVEL MALE PARALLEL RUN-TEE PUSH-IN FITTING
References
mecaline:
840583
rubix:
216A1869
ean:
3660338060465
Technical specifications
Connection 1
6
Connection 2
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840583 ORIENTABLE BRANCH FITTING 6-G1/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
6
Connection 2
G1/8
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.47
excl. VAT
/
Each
£
5.36
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
AVENTICS 2122308140
MECALINE 840700 FEMALE ELBOW 8 R1/4IN
MECALINE MALE BANJO 4 G1/ 8853145
LEGRIS LF3000 FITTING 3199 03 09
MECALINE PUSH IN MALE STUD-4MM-G1/4IN 883845
SMC KXH04-M6 H.S. ROTARY CONN
LEGRIS LF3000 FITTING 3101 06 55
SMC KQ2H05-M5N ONE-TOUCH FITTING
SMC KQ2T16-04NS ONE-TOUCH FITTING
SMC KQ2L16-03AS BRASS FITTING 3/8 MALE THREAD I 16 TUBE
LEGRIS LF3000 FITTING 3199 08 13
FESTO 153003 PUSH-IN FITTING QS-1/4-6
MECALINE 884280 STAINLESS STEEL ELBOW 6-R1/8IN
AVENTICS 1823391889
MECALINE 884284 SS ELBOW OD 10-R3/8