SMC KQ2L03-33AS ONE-TOUCH FITTING


KQ2 One-touch Male Elbow

References
smc:KQ2L03-33AS
rubix:116A9547
brand logo
brand logo
Technical specifications
Connection 11/16
See all Specifications

Product details : SMC KQ2L03-33AS ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Technical specifications


Attributes
Logistic Weight9 g
Connection 11/16
Type of threadingNPT
Max. temperature60 °C
Min. temperature-5 °C
MaterialBrass
Show UNSPSC/ECL@SS
£ 2.09 excl. VAT
/ Each
£ 2.51 incl. VAT
  • Delivery usually within ( 19 ) days