References
SMC:KQ2V12-G03A
Rubix:393A7458
Manufacturer :01163032

Technical specifications
| Type of threading | g |
|---|---|
| Connection 1 | 12 mm |
| Connection 2 | 18,5 in |
Documents
Product details : SMC KQ2V12-G03A ONE-TOUCH FITTING
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
•Accepts nylon and urethane tubes
Technical specifications
Attributes
| Type of threading | g |
|---|---|
| Connection 1 | 12 mm |
| Connection 2 | 18,5 in |
| Material | c3604, pbt, pp, 303 stainless steel |
| Connecting diameter | g 3/8 '' |
| Threading | imperial |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 10.36 excl. VAT
/ Each
£ 12.43 incl. VAT
- Usually arrives within 14 working days