SMC KQ2L07-32A ONE-TOUCH FITTING


KQ2 One-touch Male Elbow

References
smc:KQ2L07-32A
rubix:247A5054
brand logo
brand logo
Technical specifications
Connection 11/4 in
Connection 2#10-32 UNF
See all Specifications

Product details : SMC KQ2L07-32A ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Union elbow.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 1/4
Port Size: 10-32 UNF
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: None (Except for Port Sizes
Release Button: Round Type

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Technical specifications


Attributes
Logistic Weight4 g
Connection 11/4 in
Connection 2#10-32 UNF
Length8.1 mm
Type of threadingUNF
Connecting diameter1/4 ''
Threading#10-32 UNF
Max. temperature60 °C
Min. temperature-5 °C
Type of fluidAir;Water
MaterialC3604, PBT, PP
Show UNSPSC/ECL@SS
£ 4.28 excl. VAT
/ Each
£ 5.14 incl. VAT
  • Delivery usually within ( 4 ) days