SMC KQ2K10-01AS BRASS FITTING 1/8 MALE THREAD I 10 TUBE


Male Elbow

References
smc:KQ2K10-01AS
rubix:123A8399
brand logo
brand logo
Technical specifications
MaterialA (Brass)
See all Specifications

Product details : SMC KQ2K10-01AS BRASS FITTING 1/8 MALE THREAD I 10 TUBE


Plug-in coupling White Color - 45° Male Angled
•45° male elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.

Applicable Tube O.D.: ø 10
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: S (With Thread Sealant)
Release Button: Round Type

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight22 g
MaterialA (Brass)
Connection 210
Show UNSPSC/ECL@SS
£ 7.85 excl. VAT
/ Each
£ 9.42 incl. VAT
  • Delivery usually within ( 4 ) days