FESTO 2256 PIPE SOCKET QM-3/8-3/8


Sleeve

References
festo:QM-3/8-3/8
rubix:118A2005
manufacturer :2256
ean:4052568000172
QM-3/8-3/8 Sleeve
brand logo
Technical specifications
MaterialAnodised Wrought Aluminium Alloy (Sleeve)
Connection 1G 3/8 in
See all Specifications

Product details : FESTO 2256 PIPE SOCKET QM-3/8-3/8


Sleeve QM-3/8-3/8 Product weight=19 g, Pneumatic Connection, port 1=G3/8, Pneumatic Connection, port 2=G3/8, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Material information, sleeve=(* Wrought Aluminium alloy, * Anodised)

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x90x30 mm
Logistic Weight19,02 g
MaterialAnodised Wrought Aluminium Alloy (Sleeve)
Connection 1G 3/8 in
ProfileQM
Connection 2G 3/8 in
Show UNSPSC/ECL@SS
£ 3.58 excl. VAT
/ Each
£ 4.30 incl. VAT
  • In stock: Next day delivery