FESTO 160525 PUSH-IN T-FITTING QST-V0-1/4-8


Push-In T-Fitting

References
festo:QST-V0-1/4-8
rubix:124A7965
manufacturer :160525
ean:4052568035747
QST-V0-1/4-8 Push-in T-fitting
brand logo
Technical specifications
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1R 1/4
See all Specifications

Product details : FESTO 160525 PUSH-IN T-FITTING QST-V0-1/4-8


Push-in T-fitting QST-V0-1/4-8 360° orientable, male thread with external Hexagon. Nominal size=4,6 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)

Technical specifications


Attributes
Logistic Weight30 g
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1R 1/4
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 138.40 excl. VAT
/ 10 pieces
£ 166.08 incl. VAT