SMC KQ2W16-04AS BRASS FITTING 1/2 MALE THREAD I 16 TUBE

Male Elbow

See technical informationSee documents

References

SMC:KQ2W16-04AS
Rubix:123A7784
EAN:3618036040821
brand logo

Technical specifications

Materiala (brass)
Connection 116
See all Specifications

Documents

Product details : SMC KQ2W16-04AS BRASS FITTING 1/2 MALE THREAD I 16 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Extended male elbow.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 16
Port Size: 1/2
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: S (With Thread Sealant)
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight136 g
Materiala (brass)
Connection 116
Connection 216
£ 62.40 excl. VAT
/ 5 pieces
£ 74.88 incl. VAT
  • Delivery usually within ( 4 ) days