References
Festo:QSM-M7-1/4-I-U-M
Rubix:113A6653
Manufacturer :183740
EAN:4052568321932

Documents
Product details : FESTO 183740 PUSH-IN FITTING QSM-M7-1/4-I-U-M
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | m7 |
| Profile | straight |
| Connection 2 | pour tube ø extérieur 1/4' |
| Max. temperature | 60 °C |
| Type | push-in fitting |
| Tube diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 2.30 excl. VAT
/ Each
£ 2.76 incl. VAT
- Usually arrives within 14 working days