FESTO 177690 PUSH-IN T-CONNECTOR CQT-22


Push-In T-Connector

References
festo:CQT-22
rubix:117A8929
manufacturer :177690
ean:4052568038397
CQT-22 Push-in T connector
brand logo
Technical specifications
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 177690 PUSH-IN T-CONNECTOR CQT-22


Push-in T connector CQT-22 For high flow rates. Nominal size=19,2 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)102x37x71 mm
Logistic Weight66 g
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 222
Show UNSPSC/ECL@SS
£ 18.69 excl. VAT
/ Each
£ 22.43 incl. VAT
  • Delivery usually within ( 2 ) days