References
SMC:LQ1L24-M
Rubix:2605014

Documents
Product details : SMC LQ1L24-M HIGH PURITY FLUOROPOLYMER FITTING
SMC high purity HYPER FITTING series LQ* responds to the latest demands in process control. From parts cleaning to assembly and packaging, all processes are controlled for cleanliness, and the use of new PFA virtually eliminates particle generation and TOC (total organic carbon) allowing confident use for the most demanding applications. If chemistries or flow requirements are changed duing process, our face seal design allows for quick change of tubing, and/or tube diameters, using the same fitting body.
•High purity fluoropolymer fitting
•Threaded connection
•Maximum operating pressure (at 20°): 0.7MPa
•Operating temperature: 0 to 150°C
•Variety of size combinations available
Model: LQ1L24 (Thread 1/4", Tubing Size mm 4x3)
Piping: M (Male Thread)
Thread: R,Rc
Packaging: Clean Packaging Equiv. to Class M3.5
•Threaded connection
•Maximum operating pressure (at 20°): 0.7MPa
•Operating temperature: 0 to 150°C
•Variety of size combinations available
Model: LQ1L24 (Thread 1/4", Tubing Size mm 4x3)
Piping: M (Male Thread)
Thread: R,Rc
Packaging: Clean Packaging Equiv. to Class M3.5
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x34x29 mm |
|---|---|
| Logistic Weight | 14 g |
| Material | pfa;ptfe (fitting body) |
| Connection 1 | 1/4 |
| Profile | lq1l-m |
| Connection 2 | 4 |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 19.65 excl. VAT
/ Each
£ 23.58 incl. VAT
- Delivery usually within ( 4 ) days