FESTO 164219 PUSH-IN BULKHEAD CONNECTOR CRQSS-16


Push-In Bulkhead Connector

References
festo:CRQSS-16
rubix:125A0808
manufacturer :164219
ean:4052568136970
CRQSS-16 Push-in bulkhead connector
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
See all Specifications

Product details : FESTO 164219 PUSH-IN BULKHEAD CONNECTOR CRQSS-16


Push-in bulkhead connector CRQSS-16 Size=Standard, Nominal size=10,4 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)83x34x40 mm
Logistic Weight119,37 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
ProfileStandard
Connection 216
Show UNSPSC/ECL@SS
£ 250.21 excl. VAT
/ Each
£ 300.25 incl. VAT
  • Delivery usually within ( 8 ) days