Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC LQ3L4A-MN HIGH PURITY FLUOROPOLYMER FITTING
SMC LQ3L4A-MN HIGH PURITY FLUOROPOLYMER FITTING
Male Elbow
References
smc:
LQ3L4A-MN
rubix:
2605093
Technical specifications
Material
PFA
Connection 1
1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC LQ3L4A-MN HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Threaded Connection
Technical specifications
Attributes
Logistic Weight
100
g
Material
PFA
Connection 1
1/4
Profile
LQ3L-M
Min. temperature
0
°C
Max. temperature
150
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.88
excl. VAT
/
Each
£
43.06
incl. VAT
Delivery usually within (
21
) days
Add to cart
Check our products from related categories
NORGREN C0TA01248 PFITC 12MM-R1/2BANJO FLOW (OUT)
MECALINE 860078 CROSS EQUAL MM 4
SMC KQB2W12-G02 ONE-TOUCH FITTING
SMC KQ2S06-G02A1 ONE-TOUCH FITTING
SMC KQ2U16-03S ONE-TOUCH FITTING
SMC KQ2H10-02A ONE-TOUCH FITTING
FESTO 578264 PUSH-IN L-FITTING, LONG NPQH-LL-G18-Q6-P10
SMC KQ2VD10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
CAMOZZI PNEUMATIC FITTING 6550-4
NORGREN 102250528 PFIT 5MM-G1/4 STRAIGHT ADAPTER
SMC KQ2T08-01NP ONE-TOUCH FITTING
NORGREN C02261238 PFITC 12MM-G3/8 FEMALE ADPT
NORGREN 101671448 PFIT 14MM-R1/2 SWIVEL TEE ADPT
MECALINE 859924 FEMALE BANJO FITTING MM 4-1/8
SMC KQ2Y12-04AS-X35 ONE-TOUCH FITTING