SMC KQB2W12-G02 ONE-TOUCH FITTING


Extended Male Union

References
smc:KQB2W12-G02
rubix:2604674
brand logo
brand logo
Technical specifications
Material304 stainless steel (chuck, guide, release button);316 stainless steel (body);fkm (seal, o-ring)
Connection 11/4
See all Specifications

Product details : SMC KQB2W12-G02 ONE-TOUCH FITTING


Following industry requests for a range of lightweight, grease free, high performance metal fittings, R&D engineers from SMC, the worldwide leading experts in pneumatics, have answered the call with their newly improved Series KQG2/KFG2 and KQB2 stainless steel and brass fittings range.Designed for applications where heat, corrosion and chemical resistance is a necessity, SMC´s engineers have simply taken their popular KQG/KFG and KQB metal fittings ranges, added some missing options, and made them even smaller, lighter and stronger. SMC´s KQG2 Series of stainless steel 316 one-touch fittings, which are up to 30% smaller and 62% lighter than the previous models, now include 8 new options thereby extending the range to 17 models in total. And, with the addition of two new tube sizes these fittings can be used with a variety of tube diameters from 3.2mm up to 16mm.Series KFG2, SMC´s stainless steel 316 insert type fitting, has also been increased from 5 to 9 model options and they are also up to 44% smaller and 37% lighter than the old KFG range. Now available with NPT threads and the addition of a 16mm tube size, these fitting can operate at temperatures from -65ºC to 260ºC when selected without a sealing thread agent. And, with sleeveless sealing, easier maintenance is ensured Finally completing the range of SMC´s updated metal fittings is their brass option, Series KQB2. Similarly up to 30% smaller and 62% lighter than previous models, this range has been extended from 9 to 17 models with both NPT and G thread options. And, with electroless nickel plating applied to all brass parts these fitting will look good throughout their operational lifetime.
•Extended Male Elbow.
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.

Applicable Tube O.D.: 12 (Ø12)
Port Size: G02 (1/4)

Technical specifications


Attributes
Logistic Weight82 g
Material304 stainless steel (chuck, guide, release button);316 stainless steel (body);fkm (seal, o-ring)
Connection 11/4
Connection 218.7
Show UNSPSC/ECL@SS
£ 13.74 excl. VAT
/ Each
£ 16.49 incl. VAT
  • Delivery usually within ( 4 ) days