FESTO 578264 PUSH-IN L-FITTING, LONG NPQH-LL-G18-Q6-P10


Push-In L-Fitting

References
festo:NPQH-LL-G18-Q6-P10
rubix:117A9837
manufacturer :578264
ean:4052568059675
NPQH-LL-G18-Q6-P10 Push-in L-fitting, long
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 578264 PUSH-IN L-FITTING, LONG NPQH-LL-G18-Q6-P10


Push-in L-fitting, long NPQH-LL-G18-Q6-P10 Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight31,1 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 53.80 excl. VAT
/ 10 pieces
£ 64.56 incl. VAT
  • Delivery usually within ( 11 ) days