MECALINE 859924 FEMALE BANJO FITTING MM 4-1/8
Female banjo coupler
See technical informationSee documentsReferences
Superseded Ref:859943
Mecaline:859924
Rubix:216A1565
EAN:3660338148880

Documents
Product details : MECALINE 859924 FEMALE BANJO FITTING MM 4-1/8
Pressure: 15 bars. Operating temperature: -20 to +80°C
.
Industrial vacuum -100 kpa .
Polymer H body
Industrial vacuum -100 kpa .
Polymer H body
Technical specifications
Attributes
| Material | body in h polymer |
|---|---|
| Connection 1 | r1/8 |
| Profile | female |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- Usually arrives within 14 working days
