MECALINE 883931 PUSH IN SINGLE BANJO-6MM-G1/4IN
MALE PARALLEL BANJO PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883931
Rubix:216A3512
EAN:3660338373282


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g 1/4 in |
| Connection 2 | 6 mm |
Documents
Product details : MECALINE 883931 PUSH IN SINGLE BANJO-6MM-G1/4IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g 1/4 in |
| Connection 2 | 6 mm |
| Material | nickel-plated brass |
| Connecting diameter | g 1/4 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | g 1/4 inx6 mm |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 5.82 excl. VAT
/ Each
£ 6.98 incl. VAT
- Usually arrives within 14 working days