References
Aventics:2122304180
Rubix:274A0739
EAN:3661475929073

Documents
Product details : AVENTICS 2122304180
The QR1 consists of the “mini” series, for 3 to 6 mm diameter tubing, and the “standard” series, for 4 to 12 mm tubing. With numerous versions, QR1 fittings offer universal application options and, thanks to their compact design, are ideal for small handling tasks.
Technical specifications
Attributes
| Material | polyamide |
|---|---|
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 6.89 excl. VAT
/ Each
£ 8.27 incl. VAT
- Usually arrives within 14 working days
