Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883960 PUSH IN SWIVEL Y -8MM-G1/8IN
MECALINE 883960 PUSH IN SWIVEL Y -8MM-G1/8IN
SWIVEL MALE Y PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883960
rubix:
216A1079
ean:
3660338373534
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883960 PUSH IN SWIVEL Y -8MM-G1/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connecting diameter
G1/8
''
Metric exterior tube diameter
8
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.19
excl. VAT
/
Each
£
8.63
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
MECALINE 853257 MALE TEE 6-R1/4IN
LEGRIS LF3000 FITTING 3169 06 13
MECALINE 883962 PUSH IN FIXED MALE 90-4MM-G1/8IN
MECALINE 883992 PUSH IN SWIVEL ELBOW-4MM-1/8 PTFE SEAL
MECALINE 883837 PUSH IN FEMALE STUD-8MM-1/8
FESTO 153006 PUSH-IN FITTING QS-3/8-8
MECALINE 883968 PUSH IN FIXED MALE 90-10MM-G3/8IN
MECALINE MALE STRAIGHT 12-R3/8IN 853037
MECALINE 840560 MALE TEE 6 -R1/8IN
AVENTICS 1823391827
SMC KQ2S10-03NS NICKEL BRASS FITTING 3/8 MALE THREAD 10 TUBE
MECALINE 858805 MALE BANJO FITTING MM 8 -R1/4
LEGRIS LF3000 FITTING 3193 04 10
MECALINE 842868 STRAIGHT FITTING 4-G1/8IN
AVENTICS R412005092