Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE BANJO 10 G1/2IN 858795
MECALINE MALE BANJO 10 G1/2IN 858795
MALE PARALLEL BANJO PUSH-IN FITTING TECHNOPOLYMER
References
mecaline:
858795
rubix:
214A5317
ean:
3660338138652
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE BANJO 10 G1/2IN 858795
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Type of threading
Cylindrical
Connecting diameter
G1/2
''
Metric exterior tube diameter
10
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.55
excl. VAT
/
Each
£
5.46
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3199 08 21
SMC KXL10-02S FITTING
MECALINE 883990 PUSH IN MALE STUD-14MM-1/2 PTFE SEAL
MECALINE 840778 MALE ELBOW NSF 8-G1/4IN
MECALINE 842866 STRAIGHT FITTING 10-R3/8IN
MECALINE MALE 90ELBOW 6-R3/8IN 853214
PARKER PARKRIMP-FITTING 1J748-12-12
MECALINE 840606 BANJO HOUSING 6-1/4 A
MECALINE 885026 STAINLESS STEEL SWIVEL MALE TEE 10-R1/4IN
MECALINE 840789 MALE STRAIGHT FITTING NSF 4-M5
AVENTICS R412004898
SMC KQ2H10-U01A ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3198 04 13
AVENTICS 1823391831
SMC KQ2L TEE THREADED 3/8ONE TOUCH PUSH FIT EQUAL 8MM