Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 6-R3/8IN 853214
MECALINE MALE 90ELBOW 6-R3/8IN 853214
TAPERED MALE 90° ELBOW COMPACT
References
mecaline:
853214
rubix:
216A3654
ean:
3660338093784
Technical specifications
Connection 1
R3/8
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 6-R3/8IN 853214
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R3/8
Connection 2
6
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.20
excl. VAT
/
Each
£
2.64
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3199 06 17
SMC KQ2V10-U03A ONE-TOUCH FITTING
FESTO 190647 PUSH-IN FITTING QS-1/8-10-I
MECALINE PUSH IN MALE STUD-6MM-G1/8IN 883847
SMC KQ2S04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE
SMC KQ2L04-M5N1 SMC MALE ELBOW
MECALINE 858715 MALE STRAIGHT 16-R1/2IN
MECALINE 883954 PUSH IN SWIVEL T-10MM-G1/4IN PTFE SEAL
LEGRIS LF3600 BRASS FITTING 3693 10 13
MECALINE 884300 SS SWIVEL MALE TEE OD 6G1/8
SMC KQ2S12-03NS NICKEL PLATED BRASS FITTING 3/8 MALE THREAD I 12 TUBE
AVENTICS 2122008140 QR1-S STANDARD SERIES CONNECTOR
6MM - 1/4 STR CAMOZZI S6510-6-1/4
SMC KQ2S08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE
SMC KQ2S06-01NS