MECALINE 840641 BANJO FITTING 6-1/4 B


MALE PARALLEL DOUBLE BANJO PUSH-IN FITTING NICKEL PLATED BRASS

References
mecaline:840641
rubix:216A1457
ean:3660338060908

Product details : MECALINE 840641 BANJO FITTING 6-1/4 B


Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70

Technical specifications


Attributes
Type of threadingCylindrical
Connecting diameterG1/4 ''
Metric exterior tube diameter6 mm
MaterialNickel-plated brass
Show UNSPSC/ECL@SS
£ 7.80 excl. VAT
/ Each
£ 9.36 incl. VAT
  • Usually arrives within 14 working days