References
Aventics:2121012140
Rubix:274A0597
Manufacturer :2121012140
EAN:3661475928038

Product details : AVENTICS 2121012140
Series QR1-S Standard
Technical specifications
Attributes
| Package weight | 43 g |
|---|---|
| Type of threading | bsp |
| Connection 1 | g 1/4 |
| Connection 2 | 12 |
| Material | brass, nickel-plated (housing and thread); seal: acrylonitrile butadiene rubber (nbr); release ring: polyoxymethylene; tooth lock washer: stainless steel; release ring holder: die-cast zinc / brass, nickel-plated |
| Connecting diameter | 1/4 '' |
| Metric exterior tube diameter | 12 mm |
| Threading | g 1/4 |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 7.67 excl. VAT
/ Each
£ 9.20 incl. VAT
- Usually arrives within 14 working days
