MECALINE 884301 STAINLESS STEEL SWIV MALE TEE 6- G1/4IN
STAINLESS STEEL SWIVEL MALE PARALLEL TEE FITTING WITH FKM SEAL
See technical informationSee documentsReferences
Mecaline:884301
Rubix:229A7804
EAN:3660338377280


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | 6 |
| Connection 2 | g1/4 |
Documents
Product details : MECALINE 884301 STAINLESS STEEL SWIV MALE TEE 6- G1/4IN
Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.
Push-In rotatable T-piece stainless steel 6-G1/4 male thread
Applications
- Automation with cleaning
- Food industry
- Chemicals, petrochemicals, pharma
- Medical
- Vacuum
- Food industry
- Chemicals, petrochemicals, pharma
- Medical
- Vacuum
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | 6 |
| Connection 2 | g1/4 |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 46.70 excl. VAT
/ Each
£ 56.04 incl. VAT
- In stock: Next day delivery