MECALINE 858878 MINI MALE STRT FIT MM 6 G1/8IN
MALE PARALLEL STRAIGHT PUSH-IN FITTING - MINI TECHNOPOLYMER
See technical informationSee documentsReferences
Mecaline:858878
Rubix:216A1755
EAN:3660338139482

Documents
Product details : MECALINE 858878 MINI MALE STRT FIT MM 6 G1/8IN
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Internal Hex Socket
Technical specifications
Attributes
| Material | nickel plated brass body |
|---|---|
| Connection 1 | g1/8 |
| Profile | mini profile |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 1.31 excl. VAT
/ Each
£ 1.57 incl. VAT
- In stock: Next day delivery
