MECALINE 860000 FEMALE ELBOW 4 - G1/4IN
PARALLEL FEMALE 90° ELBOW
See technical informationSee documentsReferences
Mecaline:860000
Rubix:216A1599
EAN:3660338149566

Documents
Product details : MECALINE 860000 FEMALE ELBOW 4 - G1/4IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 0.98 excl. VAT
/ Each
£ 1.18 incl. VAT
- In stock: Next day delivery
