FESTO 558782 PUSH-IN L-CONNECTOR NPQM-L-Q6-S6-P10


Push-In L-Connector

References
festo:NPQM-L-Q6-S6-P10
rubix:116A1565
manufacturer :558782
ean:4052568055202
NPQM-L-Q6-S6-P10 Push-in L-connector
brand logo
Technical specifications
MaterialBrass (Housing);NBR (Seal)
See all Specifications

Product details : FESTO 558782 PUSH-IN L-CONNECTOR NPQM-L-Q6-S6-P10


Push-in L-connector NPQM-L-Q6-S6-P10 Size=Standard, Nominal size=5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)

Technical specifications


Attributes
Logistic Weight18 g
MaterialBrass (Housing);NBR (Seal)
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 40.20 excl. VAT
/ 10 pieces
£ 48.24 incl. VAT
  • Delivery usually within ( 11 ) days