Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE PUSH IN MALE STUD-6MM-M5 883846
MECALINE PUSH IN MALE STUD-6MM-M5 883846
MALE PARALLEL STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883846
rubix:
216A1951
ean:
3660338372544
Technical specifications
Connection 1
M5
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE PUSH IN MALE STUD-6MM-M5 883846
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
M5
Connection 2
6
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.95
excl. VAT
/
Each
£
2.34
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
SMC KQ2S08-01S FITTING
LEGRIS LF3000 FITTING 3192 06 13
LEGRIS LF3000 FITTING 3169 08 17
FESTO 186110 PUSH-IN FITTING QS-G1/4-8-I
MECALINE 883829 PUSH IN SWIVEL T-8MM-G3/8IN
MECALINE MALE 90 ELBOW 12-R1/4IN 853085
SMC KQ2T06-03AS BRASS FITTING 3/8 MALE THREAD I 6 TUBE
SMC KQ2L05-01AS BRASS FITTING 1/8 MALE THREAD I 3/16 TUBE
LEGRIS LF3000 FITTING 3198 04 19
SMC KQ2V12-U03A ONE-TOUCH FITTING
SMC KQ2H06-M6A ONE-TOUCH FITTING
MECALINE 853328 MALE 90 ELBOW MM 4-M5
MECALINE 859660 BOLTS FOR MINI BANJO 1/8
AVENTICS 2122310380
SMC KQ2F08-02N NICKEL PLATED BRASS FITTING 1/4 FEMALE THREAD I 8 TUBE