Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 859660 BOLTS FOR MINI BANJO 1/8
MECALINE 859660 BOLTS FOR MINI BANJO 1/8
SCREW FOR BANJO BODY
References
mecaline:
859660
rubix:
216A2212
ean:
3660338146503
Technical specifications
Connection 1
1/8 in
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859660 BOLTS FOR MINI BANJO 1/8
Material: Nickel plated brass. Temperature: -20°C...80°C. Supplied with seals.
Technical specifications
Attributes
Connection 1
1/8 in
Connecting diameter
1/8
''
Threading
1/8 in
Max. temperature
80
°C
Min. temperature
-20
°C
Material
Nickel-Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.91
excl. VAT
/
Each
£
2.29
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 853060 FEMALE STRAIGHT FITTING MM 6-1/4IN
MECALINE 840713 ORIENTING MALE ELBOW 10-G1/2IN
MECALINE MALE 90ELBOW 4-R1/8IN 853210
MECALINE MALE 90ELBOW 4-M5 853089
SMC KQ2L09-01AS ONE-TOUCH FITTING
MECALINE MALE 90 ELBOW 6-R1/4IN 853077
SMC KQ2H05-M5N ONE-TOUCH FITTING
SMC KQ2Y10-03NS ONE-TOUCH FITTING
8MM - 3/8 STR CAMOZZI S6510-8-3/8
MECALINE 883921 PUSH IN SINGLE BANJO-8MM-G3/8IN
SMC KQ2L06-M5A ONE-TOUCH FITTING
SMC KQ2L11-34AS BRASS FITTING NPT 1/8 MALE THREAD I 3/8 TUBE
MECALINE MALE 90 ELBOW 4-M5 853225
AVENTICS R412004900
SMC KQ2T12-02AS BRASS FITTING 1/4 MALE THREAD I 12 TUBE