Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90 ELBOW 12-R1/4IN 853085
MECALINE MALE 90 ELBOW 12-R1/4IN 853085
TAPERED MALE 90° ELBOW
References
mecaline:
853085
rubix:
208A5331
ean:
3660338092664
Technical specifications
Connection 1
R1/4
Connection 2
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90 ELBOW 12-R1/4IN 853085
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R1/4
Connection 2
12
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.66
excl. VAT
/
Each
£
6.79
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
SMC KQ2H06-01NS NICKEL PLATED BRASS FITTING R RC 1/8MALE THREAD I6TUBE
LEGRIS 31080610 PNEUMATIC TEE APADTOR R 1/8 MALE PUSH IN 6MM
SMC KQ2H07-35AS BRASS FITTING NPT 1/4 MALE THREAD I 1/4 TUBE
MECALINE 884282 STAINLESS STEEL ELBOW 8-R1/4IN
SMC KQ2T16-04AS BRASS FITTING 1/2 MALE THREAD I 16 TUBE
SMC KQ2S08-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 8 TUBE
LEGRIS LF 3000 FITTING 3108 06 13
MECALINE MALE BANJO 4-M5 853144
SMC KQ2T16-04NS ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3101 06 21
FESTO 153013 PUSH-IN FITTING QS-1/8-6-I
AVENTICS R412005090
MECALINE MALE 90ELBOW 8-G1/4IN 853096
MECALINE 840560 MALE TEE 6 -R1/8IN
FESTO 153038 PUSH-IN CONNECTOR QS-8-6