MECALINE 853328 MALE 90 ELBOW MM 4-M5


SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING - MINI TECHNOPOLYMER

References
mecaline:853328
rubix:216A3618
ean:3660338094828
PARALLEL MALE 90° ELBOW Exterior tube diameter mm 4
brand logo
Technical specifications
Connection 1M5
Connection 24
See all Specifications

Product details : MECALINE 853328 MALE 90 ELBOW MM 4-M5


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 1M5
Connection 24
Type of threadingCylindrical
MaterialPolymer Body
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
  • Usually arrives within 14 working days