Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE PUSH IN MALE STUD-12MM-G1/2IN 883857
MECALINE PUSH IN MALE STUD-12MM-G1/2IN 883857
MALE PARALLEL STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883857
rubix:
216A3499
ean:
3660338372650
Technical specifications
Connection 1
G1/2
Connection 2
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE PUSH IN MALE STUD-12MM-G1/2IN 883857
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G1/2
Connection 2
12
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.47
excl. VAT
/
Each
£
4.16
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 840642 BANJO FITTING 8-1/8 B
SMC KQ2H08-U02A ONE-TOUCH FITTING
MECALINE 840780 MALE ELBOW NSF 10-G3/8IN
LEGRIS FEMALE ADAPTOR 1/8IN 3114-06-10
SMC KQ2T12-U03A ONE-TOUCH FITTING
MECALINE MALE STRAIGHT 12-G1/8IN 858719
LEGRIS LF3000 FITTING 3101 08 21
LEGRIS LF3000 FITTING 31990410
MECALINE 840606 BANJO HOUSING 6-1/4 A
LEGRIS LF3600 BRASS FITTING 3698 06 13
FESTO 130622 PUSH-IN CONNECTOR QS-8H-4
SMC KQ2H12-03NS NICKEL PLATED BRASS FITTING R RC 3/8 MALE THREAD I 12
FESTO 130608 PUSH-IN CONNECTOR QS-12-8
SMC KQ2L06-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 6 TUBE
MECALINE 840777 MALE ELBOW NSF 8-G1/8IN