References
Festo:QS-12-8
Rubix:117A8500
Manufacturer :130608
EAN:4052568023669

Technical specifications
| Connection 1 | 12 mm |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
Documents
Product details : FESTO 130608 PUSH-IN CONNECTOR QS-12-8
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x55x40 mm |
|---|---|
| Logistic Weight | 15,91 g |
| Connection 1 | 12 mm |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Min. temperature | -10 °C |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
| Metric exterior tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 47.40 excl. VAT
/ 10 pieces
£ 56.88 incl. VAT
- Delivery usually within ( 2 ) days