MECALINE 859110 MALE STRAIGHT FITTING 6/4-G3/8IN

MALE PARALLEL STRAIGHT PUSH-ON FITTING

See technical informationSee documents

References

Mecaline:859110
Rubix:216A2381
EAN:3660338141485
PARALLEL MALE STRAIGHT FITTING  6/8 G

Technical specifications

Connecting diameterg3/8 ''
Connecting diameter 26 mm
See all Specifications

Documents

Product details : MECALINE 859110 MALE STRAIGHT FITTING 6/4-G3/8IN


Material: Nickel plated brass. Temperature: -20°C...80°C

Technical specifications


Attributes
Connecting diameterg3/8 ''
Connecting diameter 26 mm
Materialnickel-plated brass
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
  • Usually arrives within 14 working days