Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 734344 MALE TEE 10X8 R1/4IN
MECALINE 734344 MALE TEE 10X8 R1/4IN
MALE TAPER TEE PUSH-ON FITTING
References
mecaline:
734344
rubix:
216A2296
ean:
3660338021978
Technical specifications
Connecting diameter
r1/4 ''
Material
nickel-plated brass
Connecting diameter 2
10 mm
Product details
Technical specifications
Product details : MECALINE 734344 MALE TEE 10X8 R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
r1/4 ''
Material
nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.69
excl. VAT
/
Each
£
10.43
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859265 SINGLE BANJO 6/4-1/8
SMC KFG2H0403-01S INSERT FITTING
MECALINE 859543 FEMALE ELBOW 16-R1/2IN
SMC KFG2L0403-01S INSERT FITTING
SMC KFV08N-01-X2 INSERT FITTING
MECALINE 859191 FEMALE STRAIGHT FITTING WITH SPRING 1/6-G3/8IN
MECALINE 859618 FEMALE STRAIGHT FITTING 16-1/2
SMC KFG2T1075-02S INSERT FITTING
MECALINE 859513 MALE ELBOW 8-R1/4IN
MECALINE NUT 8 859041
MECALINE 859111 MALE STRAIGHT FITTING 6/4-G1/2IN
MECALINE 859286 DOUBLE BANJO 6/4-1/8
MECALINE 859475 BRANCH FITTING 10-R1/4IN
MECALINE 859607 FEMALE STRAIGHT FITTING 8-1/4
MECALINE 859620 FEMALE STRAIGHT FITTING 18-1/2