Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859219 ORIENTABLE ELBOW 10/8-R1/4IN
MECALINE 859219 ORIENTABLE ELBOW 10/8-R1/4IN
SWIVEL MALE TAPER ELBOW PUSH-ON FITTING
References
mecaline:
859219
rubix:
216A2454
ean:
3660338142482
Technical specifications
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859219 ORIENTABLE ELBOW 10/8-R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.60
excl. VAT
/
Each
£
6.72
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 859467 TEE FITTING 22 R3/4IN
MECALINE 859082 SINGLE BANJO HOUSING 6/4-M5
MECALINE 859285 DOUBLE BANJO 5/3-M5
MECALINE 859399 TEE FITTING 10-R3/8IN
MECALINE 859148 ORIENTABLE FITTING FOR SPIRAL. HOSES 6/4-R1/4IN
SMC DL10-03 FITTING
PARKER F3BPL6/8-1/8 STUD FITTING 6X8 MALE 1/8IN BSPT
MECALINE 869374 NON ORIENTABLE ELBOW 6X4-R1/4IN
MECALINE 858584 NON ORIENTABLE ELBOW 5X3 - 5X3-R1/8IN
SMC KFG2T1008-02S INSERT FITTING
MECALINE 859019 OLIVE 15 L
MECALINE 858589 NON ORIENTABLE ELBOW 12X10 - 12X10-R1/2IN
MECALINE 859263 SINGLE BANJO 5/3-1/8
MECALINE 859462 TEE FITTING 14 R1/2IN
SMC KFG2L1209-02S INSERT FITTING