Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859164 ORIENTABLE STRAIGHT FITTING WITH SPRING 8/6 G1/4IN
MECALINE 859164 ORIENTABLE STRAIGHT FITTING WITH SPRING 8/6 G1/4IN
SWIVEL MALE PARALLEL STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859164
rubix:
216A2657
ean:
3660338141980
Technical specifications
Connecting diameter
g1/4 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859164 ORIENTABLE STRAIGHT FITTING WITH SPRING 8/6 G1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
g1/4 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.79
excl. VAT
/
Each
£
3.35
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
MECALINE 869395 STRAIGHT MALE FITTING 8- R1/8IN
MECALINE 859298 DOUBLE BANJO 12/10-3/8
MECALINE 859231 FEMALE ELBOW 8/6-G1/8IN
SMC KFG2L1209-03S INSERT FITTING
SMC KFF12N-02 FITTING
MECALINE 859415 STRAIGHT FEMALE FITTING 12-3/8
MECALINE 859136 NON-ORIENTABLE FITTING + SPRING 8/6- R1/8IN
MECALINE 858597 MALE TEE 5X3 5X3 R1/8IN
PARKER C3BPL4/6-1/8 STUD ELBOW 90DEG 4X6 MALE 1/8BSPT
MECALINE 859303 WASHER BI-MATERIAL A 1/4
NORGREN 36000521 M ELB ADAPTER
MECALINE 859188 FEMALE STRAIGHT FITTING WITH SPRING 8/4-G3/8IN
MECALINE NUT 12 859043
MECALINE 859090 ORIENTABLE STRAIGHT MALE FITTING 8/6-R1/8IN
MECALINE 859419 STRAIGHT FEMALE FITTING 16-1/2