MECALINE 859525 MALE ELBOW 18-R1/2IN
MALE TAPER ELBOW BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859525
Rubix:216A2755
EAN:3660338145261

Documents
Product details : MECALINE 859525 MALE ELBOW 18-R1/2IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | r1/2 '' |
|---|---|
| Connecting diameter 2 | 18 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 16.84 excl. VAT
/ Each
£ 20.21 incl. VAT
- Usually arrives within 14 working days
