MECALINE MALE PLUG HEXAGON EMBEDDED G3/8IN 869573

MALE PLUG - HEXAGON SOCKET

See technical informationSee documents
References
Mecaline:869573
Rubix:216A2887
EAN:3660338232893
869576
Technical specifications
Connection 1g 3/8
Standardno
Material/finishingbrass
Documents

Product details : MECALINE MALE PLUG HEXAGON EMBEDDED G3/8IN 869573


Material: nickel-plated brass.

Technical specifications


Attributes
Connection 1g 3/8
Standardno
Material/finishingbrass
Show UNSPSC/ECL@SS
£ 1.27 excl. VAT
/ Each
£ 1.52 incl. VAT
  • Usually arrives within 14 working days